Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outpatient, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453K97

  • Mfr # 453K97

  • Zoro # G5803353


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
Outpatient
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K97
Zoro #
G5803353
UPC #
00194484157203
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Outpatient
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Symbol
Outpatient
OSHA Compliant
No
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Format
Other Format
Material Properties
Flexible
Sign Legend Background Color
Black, White
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Legend
Outpatient
Mirror Print
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Outpatient, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.