Over-the-Head Ear Muffs, Stainless Steel Band, Foam/PVC, Passive Protection, NRR 30 dB, Black
Mfr # 55NK87
Zoro # G8682749
product price:Â $22.69
/eaKey Features
Series
Condor
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, PVC
Dielectric
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
55NK87
Zoro #
G8682749
UPC #
-
Country of Origin
China
Details
Item
Ear Muffs
Series
Condor
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, PVC
Dielectric
No
Earmuff Type
General Purpose
Band Color
Black
Cup Color
Black
Cup Material
ABS
Band Material
Stainless Steel
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 30 dB, Dielectric No, Cushion Material Foam, PVC, Cup Color Black, Earmuff Type Rigid, Band Color Black, Band Material Stainless Steel, Cup Material ABS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.