Paper Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468T91

  • Mfr # 468T91

  • Zoro # G5558511


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Paper Only
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468T91
Zoro #
G5558511
UPC #
00194484075620
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Paper Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
EPA 40 CFR 246
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
No
Sign Background Color
White
ANSI Compliant
No
Header
No Header
Printed Language
English
Legend Style
Text
Legend Color
Green
Sign Legend Text Color
Green
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend
Paper Only
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Sign Header
No Header
Material Properties
Flexible
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Write on Surface
No
State Specific Sign
No
Metal Detectable
No
Sign Format
Other Format
Chemical Resistant
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Paper Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.