Paper Only, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468T92

  • Mfr # 468T92

  • Zoro # G5559117


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
Paper Only
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T92
Zoro #
G5559117
UPC #
00194484075637
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Paper Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Style
Text
Sign Background Color
White
Standards
EPA 40 CFR 246
OSHA Compliant
No
ANSI Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Format
Other Format
Chemical Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
State Specific Sign
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Glow In The Dark
No
Mirror Print
No
Sign Legend
Paper Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Paper Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.