Parking Lot Damage Advisory Sign, 10"x14, 478D86
Mfr # 478D86
Zoro # G5849888
product price: $11.09
/eaSold in multiples of 2 for $22.18
Key Features
Header
Notice
Legend
Company Is Not Responsible For Loss Or Damage To Parked Cars
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478D86
Zoro #
G5849888
UPC #
00194484211424
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.055 in
Mounting Hole Dia.
0.375 in
Description
Parking Lot Damage & Theft Advisory Parking Sign, Height 10 in, Width 14 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.