Parking Lot Damage Advisory Sign, 7"x10, 478D85
Mfr # 478D85
Zoro # G5889340
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Header
Notice
Legend
Company Is Not Responsible For Loss Or Damage To Parked Cars
Width
10"
Height
7"
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478D85
Zoro #
G5889340
UPC #
00194484211417
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.055 in
Mounting Hole Dia.
0.375 in
Description
Parking Lot Damage & Theft Advisory Parking Sign, Height 7 in, Width 10 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.