Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Lot Damage Sign, 10" x 14, 478D16

  • Mfr # 478D16

  • Zoro # G5770112


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Header
Notice
Legend
We Cannot Be Responsible For Damage To Cars Or Loss Of Articles From Cars In The Parking Area
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D16
Zoro #
G5770112
UPC #
00194484143640
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Mounting Hole Dia.
0.375 in

Details

Item
Advisory Parking Sign
Header
Notice
Legend
We Cannot Be Responsible For Damage To Cars Or Loss Of Articles From Cars In The Parking Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Liquid Laminate
Sign Mounting Hardware Included
No
Average Outdoor Durability
1 to 3 yr.
Sign Header Background Color
Blue
Sign Properties
Rigid
Sign Header
Notice
Sign Legend
We Cannot Be Responsible For Damage To Cars Or Loss Of Articles From Cars In The Parking Area
State Specific Sign
No
Sign Header Text Color
White
Holes on 1 in. Centers
No
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Legend Style
Text
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

Parking Lot Damage & Theft Advisory Parking Sign, Height 10 in, Width 14 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.