Zoro Homepage

Parking Lot Damage Sign, 7" x 10, 478D12

  • Mfr # 478D12

  • Zoro # G5867178


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
We Cannot Be Responsible For Damage To Cars Or Loss Of Articles From Cars In The Parking Area
Width
10"
Height
7"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D12
Zoro #
G5867178
UPC #
00194484210977
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Details

Item
Advisory Parking Sign
Header
Notice
Legend
We Cannot Be Responsible For Damage To Cars Or Loss Of Articles From Cars In The Parking Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
MUTCD Compliant Sign
No
Average Outdoor Durability
5 yr.
Sign Legend Style
Text
Holes on 1 in. Centers
No
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Sign Header Background Color
Blue
Includes Cross-Braces
No
Sign Legend
We Cannot Be Responsible For Damage To Cars Or Loss Of Articles From Cars In The Parking Area
State Specific Sign
No
Material Properties
Roll Up

Description

Parking Lot Damage & Theft Advisory Parking Sign, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.