Zoro Homepage

Parking Lot Damage Sign, 7" x 10, 478D82

  • Mfr # 478D82

  • Zoro # G5827381


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Company Is Not Responsible For Loss Or Damage To Parked Cars
Width
10"
Height
7"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D82
Zoro #
G5827381
UPC #
00194484211387
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Description

Parking Lot Damage & Theft Advisory Parking Sign, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.