This item is Discontinued.

Condor Plumbed Eyewash, Floor Mount, Plumbed, 39 1/2 in H., 12 in W 49EV46

Plumbed Eyewash, Floor Mount, Plumbed, 39 1/2 in H., 12 in W (Discontinued)

  • Mfr # 49EV46
  • Zoro # G6423466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49EV46
Zoro #
G6423466
UPC #
-
Country of Origin
United States

Dimensions

Height
39 1/2 in
Width
12 in
Depth
15 3/4 in
Head Dia.
1.5 in
Fitting Size
1/2 in NPT Female
Mount Hole Diameter
7/16 in
Inlet Pipe Size
1/2 in
Bowl Diameter
11 1/8 in
Outlet Pipe Size
1 1/4 in
Spray Head Diameter
1 1/2 in

Details

Item
Plumbed Eyewash
Color
Yellow
Installation Type
Plumbed
Eye Wash and Shower Mounting
Pedestal
Includes
Identification Sign
Activation
Push Plate
Eyewash Bowl Material
Stainless Steel
Spray Head Material
Polypropylene
Standards
ANSI Z358.1-2014, cUPC, Listed 8116
Fitting Material
Galvanized Steel
ADA Compliance
No
Number of Heads
2
ANSI Compliant
Yes
Eyewash Covering
No
Pipe Material
Galvanized Steel
Valve Material
Chrome Plated Brass
Mounting Style
Standard
Coverage
Eyes
Mount Type
Floor
Handle Material
Aluminum
Outlet Pipe Gender
Female
Environment
General Purpose
Hazardous Location Rating
Not Rated
Outlet Pipe Thread Type
NPT
Inlet Pipe Thread Type
NPT
Inlet Pipe Gender
Female
Assembly
Assembled
Spray Head Style
Covered

Description

Plumbed Eyewash, Activation Push Plate, Color Yellow, Coverage Eyes, Depth 15 3/4 in, Height 39 1/2 in, Width 12 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Floor, ADA Compliant No, Mounting Style Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.