Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pediatrics, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453L12

  • Mfr # 453L12

  • Zoro # G5888981


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Pediatrics
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L12
Zoro #
G5888981
UPC #
00194484157296
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Pediatrics
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
ANSI Compliant
No
OSHA Compliant
No
Symbol
Pediatrics
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Pediatrics
Chemical Resistant
No
Material Properties
Flexible
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Anti-Slip Surface
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Background Color
Black, White
State Specific Sign
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pediatrics, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.