Pediatrics, 8 in W x 8 in H, Square, Aluminum, 453L13

  • Mfr # 453L13

  • Zoro # G5799372


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L13
Zoro #
G5799372
UPC #
00194484157302
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Hospital Sign
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
No
Printed Language
English
Legend Style
Symbol
Header
No Header
Symbol
Pediatrics
Legend Color
Black, White
Sign Legend Text Color
Black, White
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Includes Mounting Hardware
No
Legend Pictogram Description
Teddy Bear
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend Background Color
Black, White
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
(Pediatrics Symbol)
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PPIC-279
Sign Mounting Location
Wall
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Hospital Sign, Square, Number of Printed Sides 1, English, Sign Legend (Pediatrics Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.