PERSONAL EYE WASH KEEP AREA CLEAR!, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 485Y07

  • Mfr # 485Y07

  • Zoro # G6306017


product price: $10.79
/ea

Key Features

Legend
PERSONAL EYE WASH KEEP AREA CLEAR!
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y07
Zoro #
G6306017
UPC #
00194484282189
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
PERSONAL EYE WASH KEEP AREA CLEAR!
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Sign Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Yellow
Sign Legend Text Color
Yellow
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Chemical Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
No Header
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Black
Mirror Print
No
ANSI Standards
ANSI Z535, ANSI Z358.1
ANSI 969 Compliant
No
Sign Legend
Personal Eye Wash Keep Area Clear!
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Personal Eye Wash Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.