PERSONAL EYE WASH KEEP AREA CLEAR!, 8 in W x 18 in H, Horizontal Rectangle, Aluminum, 485Y05

  • Mfr # 485Y05

  • Zoro # G6275040


product price:  $22.49
/ea

Key Features

Legend
PERSONAL EYE WASH KEEP AREA CLEAR!
Sign Material
Aluminum
Height
18 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485Y05
Zoro #
G6275040
UPC #
00194484282165
Country of Origin
United States

Dimensions

Height
18 in
Width
8 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
PERSONAL EYE WASH KEEP AREA CLEAR!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Sign Background Color
Black
Header
No Header
OSHA Compliant
Yes
Legend Color
Yellow
Sign Legend Text Color
Yellow
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Material Properties
Rigid
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Personal Eye Wash Keep Area Clear!
ANSI Standards
ANSI Z535, ANSI Z358.1
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Format
Other Format
Sign Header
No Header
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Personal Eye Wash Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.