Shop CONDOR

PERSONAL EYEWASH KEEP AREA CLEAN, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 485X97

  • Mfr # 485X97
  • Zoro # G6256560

product price: 
$
20.39
/ea

Key Features

Legend
PERSONAL EYEWASH KEEP AREA CLEAN
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485X97
Zoro #
G6256560
UPC #
00194484282097
Country of Origin
United States
Item
First Aid Sign
Legend
PERSONAL EYEWASH KEEP AREA CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
Green
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535, ANSI Z358.1
Sign Header
No Header
Sign Legend Background Color
Green
Average Outdoor Durability
5 yr
Sign Legend
Personal Eyewash Keep Area Clean
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Legend Pictogram Description
Eye Wash
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Legend Pictogram ID
PFSD-02
Chemical Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Personal Eyewash Keep Area Clean, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products