PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES., 14 in H x 10 in W, Aluminum, 485M11
Mfr # 485M11
Zoro # G6263089
product price:Â $22.49
/eaKey Features
Legend
PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
485M11
Zoro #
G6263089
UPC #
00194484277604
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pet Exercise Area Pets Must Be Controlled At All Times Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.