PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES.14 in H x 10 in W, Polyethylene, 485M14

  • Mfr # 485M14

  • Zoro # G6276319


product price:  $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Legend
PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485M14
Zoro #
G6276319
UPC #
00194484277635
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
Green, White
OSHA Compliant
No
Printed Language
English
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Green, White
Sign Legend Text Color
Green, White
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend
Pet Exercise Area Pets Must Be Controlled At All Times Please Clean Up After Your Pet
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Format
Other Format
Sign Header
No Header
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Green, White
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mirror Print
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pet Exercise Area Pets Must Be Controlled At All Times Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.