PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES.14 in H x 10 in W, Vinyl, 485M17

  • Mfr # 485M17

  • Zoro # G6314170


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485M17
Zoro #
G6314170
UPC #
00194484277659
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
No
OSHA Compliant
No
Header
No Header
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Sign Background Color
Green, White
Legend Color
Green, White
Sign Legend Text Color
Green, White
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Material Properties
Flexible
State Specific Sign
No
Sign Format
Other Format
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Metal Detectable
No
Chemical Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend
Pet Exercise Area Pets Must Be Controlled At All Times Please Clean Up After Your Pet
Number of Printed Sides
1
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
Green, White
Sign Header
No Header
Corrosion Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pet Exercise Area Pets Must Be Controlled At All Times Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.