PET WASTE TRANSMITS DISEASE, CLEAN UP AFTER YOUR DOG, 10 in H x 7 in W, Polyethylene, 485L35

  • Mfr # 485L35

  • Zoro # G6266570


product price:  $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG PLEASE KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485L35
Zoro #
G6266570
UPC #
00194484276881
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG PLEASE KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green, White
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Legend Color
Green, White
Sign Legend Text Color
Green, White
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Green, White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend
Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog Please Keep This Area Clean
Sign Mounting Location
Wall
State Specific Sign
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog Please Keep This Area Clean, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.