PET WASTE TRANSMITS DISEASE, CLEAN UP AFTER YOUR DOG, 14 in H x 10 in W, Polyethylene, 485L36

  • Mfr # 485L36

  • Zoro # G6291509


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG PLEASE KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485L36
Zoro #
G6291509
UPC #
00194484276898
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG PLEASE KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Green, White
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Header
No Header
OSHA Compliant
No
Legend Color
Green, White
Sign Legend Text Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend
Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog Please Keep This Area Clean
Anti-Slip Surface
No
Legend Pictogram Description
Person Picking Up After Dog
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Metal Detectable
No
Mirror Print
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PPIC-266
Sign Legend Background Color
Green, White
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog Please Keep This Area Clean, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.