PET WASTE TRANSMITS DISEASE.CLEAN UP AFTER YOUR DOG, 12 in W x 18 in H, 485L37

  • Mfr # 485L37

  • Zoro # G6287817


product price:  $14.59
/ea

Key Features

Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG PLEASE KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Height
18 in
Width
12 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485L37
Zoro #
G6287817
UPC #
00194484276904
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG PLEASE KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
ANSI Compliant
No
Sign Background Color
Green, White
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Green, White
Sign Legend Text Color
Green, White
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Green, White
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Sign Legend
Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog Please Keep This Area Clean
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Material Properties
Rigid
Number of Printed Sides
1
Chemical Resistant
Yes
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog Please Keep This Area Clean, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.