PET WASTE TRANSMITS DISEASE.CLEAN UP AFTER YOUR DOG, 5 in W x 7 in H, 485L38

  • Mfr # 485L38

  • Zoro # G6275923


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG PLEASE KEEP THIS AREA CLEAN
Sign Material
Vinyl
Height
7 in
Width
5 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485L38
Zoro #
G6275923
UPC #
00194484276911
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG PLEASE KEEP THIS AREA CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Header
No Header
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Sign Background Color
Green, White
ANSI Compliant
No
Printed Language
English
Legend Color
Green, White
Sign Legend Text Color
Green, White
Material Properties
Flexible
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Legend Pictogram ID
PPIC-266
Chemical Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Legend Pictogram Description
Person Picking Up After Dog
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Sign Legend
Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog Please Keep This Area Clean
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend Background Color
Green, White
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog Please Keep This Area Clean, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.