Zoro Homepage

PFAS Kit, Size: Universal

  • Mfr # 35KV11

  • Zoro # G1828727


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Kit Components
10 ft Self-Retracting Lifeline, 3 ft Pass-Through Anchor, Harness
Color
Blue
Hardware Material
Plated Alloy Steel
Standards
ANSI Z359.1-2007, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KV11
Zoro #
G1828727
UPC #
190735086773
Country of Origin
United States

Details

Item
PFAS Kit
Harness Sizing
Universal
Kit Components
10 ft Self-Retracting Lifeline, 3 ft Pass-Through Anchor, Harness
Color
Blue
Hardware Material
Plated Alloy Steel
Standards
ANSI Z359.1-2007, OSHA 1926.502
Tensile Strength
5000 lb.
Includes
FBH, Anchor, SRD with Gear Bag
Weight Capacity
130 to 310 lb.
Shoulder Strap Buckles
Friction / Pass-Through
Webbing Materials
Polyester
Stretchable
No
Subpelvic Strap
Yes
Side D-Rings
No
Back D-Ring
Yes
Chest Strap Buckles
Mating
Front D-Ring
No
Leg Strap Buckles
Tongue
Harness Application
General Industry
Anchorage Type
Pass-Through Anchor
Brand and Series
Condor
Connecting Device
10 ft Self-Retracting Lifeline
Kit Application
General Industry
Harness
General Industry with Tongue Buckle Legs
ANSI Standards Met
ANSI Z359.1-2007
Anchor Base Attachment Style
Pass-Through
OSHA Standards Met
OSHA 1926.502

Description

Fall Protection Kit, Anchor Base Attachment Style Pass-Through, Kit Components 10 ft Self-Retracting Lifeline, 3 ft Pass-Through Anchor, Harness, Harness Sizing Universal, Weight Capacity 310 lb, Connecting Device 10 ft Self-Retracting Lifeline, Harness General Industry with Tongue Buckle Legs, Anchorage Type Pass-Through Anchor, ANSI Standards Met ANSI Z359.1-2007, OSHA Standards Met OSHA 1926.502, Kit Type With Pass-Through Anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.