Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pharmacy, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453L25

  • Mfr # 453L25

  • Zoro # G5836387


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Legend
Pharmacy
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L25
Zoro #
G5836387
UPC #
00194484157395
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Pharmacy
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
ANSI Compliant
No
OSHA Compliant
No
Symbol
Pharmacy
Header
No Header
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Legend Background Color
Black, White
Sign Mounting Location
Wall
Sign Header
No Header
Sign Format
Other Format
Sign Legend
Pharmacy
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pharmacy, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.