Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHONE, 8 in W x 8 in H, L-Shape Projection, PETG, 480X92

  • Mfr # 480X92

  • Zoro # G5859977


product price: $12.89
/ea

Key Features

Legend
PHONE
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X92
Zoro #
G5859977
UPC #
00194484248123
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
PHONE
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165(b)(4), OSHA 29 CFR 1910.165(e ), OSHA 29 CFR 1926.50(f)
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
0 Degrees F to 150 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue
Includes Mounting Hardware
No
Minimum Service Temperature
0 Degrees F
Legend Pictogram Description
Phone
Maximum Service Temperature
150 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165(e ), OSHA 29 CFR 1910.165(b)(4), OSHA 29 CFR 1926.50(f)
Corrosion Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Legend Pictogram ID
PPIC-09
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Sign Header
No Header
Chemical Resistant
Yes
Mounting Pattern
2 Flange
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
2
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Legend
Phone
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Phone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.