Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Physical Therapy, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453L31

  • Mfr # 453L31

  • Zoro # G5270638


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Legend
Physical Therapy
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L31
Zoro #
G5270638
UPC #
00194484003098
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Physical Therapy
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
ANSI Compliant
No
Printed Language
English
Symbol
Physical Therapy
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Black, White
Material Properties
Rigid
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Physical Therapy
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Sign Format
Other Format
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Physical Therapy, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.