Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pigskin Palm, Black, 1 PR

  • Mfr # 1AAY9

  • Zoro # G916150827


product price: $9.39
/pr

Key Features

Palm Material
Pigskin
Minimum Temperature
Not Rated
Series
GMAW
Glove Back Material
Spandex(R)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1AAY9
Zoro #
G916150827
UPC #
190735049723
Country of Origin
China

Details

Palm Material
Pigskin
Minimum Temperature
Not Rated
Series
GMAW
Glove Back Material
Spandex(R)
Color
Black
Standards
EN388,EN420
Insulated
No
Sold As
Pair

Description

Mechanics Gloves, Insulated No, Palm Material Pigskin, Glove Back Material Spandex(R), Standards EN388,EN420, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.