PITCH IN!, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 485M55

  • Mfr # 485M55

  • Zoro # G6296217


product price: $21.19
/ea

Key Features

Legend
PITCH IN!
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M55
Zoro #
G6296217
UPC #
00194484278038
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PITCH IN!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Green
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Graffiti Resistant
Yes
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend
Pitch In!
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Header
No Header
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Format
Other Format
Mirror Print
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pitch In!, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.