Zoro Homepage

PITCH IN!, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 485M58

  • Mfr # 485M58

  • Zoro # G6246103


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
PITCH IN!
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M58
Zoro #
G6246103
UPC #
00194484278069
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PITCH IN!
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Sign Background Color
Green
Legend Style
Symbol and Text
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Number of Printed Sides
1
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Header
No Header
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Pitch In!
Glow In The Dark
No
Mounting Pattern
4 Corner
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pitch In!, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.