Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PITCH IN!, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 485M54

  • Mfr # 485M54

  • Zoro # G6267620


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Legend
PITCH IN!
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M54
Zoro #
G6267620
UPC #
00194484278021
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PITCH IN!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Green
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend
Pitch In!
Sign Legend Background Color
Green
Legend Pictogram Description
Trash
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PHSK-67
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Pitch In!, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.