PITCH IN!, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 485M60

  • Mfr # 485M60

  • Zoro # G6309270


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
PITCH IN!
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M60
Zoro #
G6309270
UPC #
00194484278083
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PITCH IN!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
Green
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Pitch In!
Material Properties
Flexible
Sign Header
No Header
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Metal Detectable
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Write on Surface
No
Sign Format
Other Format
State Specific Sign
No
Sign Legend Background Color
Green
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pitch In!, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.