PITCH IN TO KEEP THIS AREA CLEAN., 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 468Z02

  • Mfr # 468Z02

  • Zoro # G5593712


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
PITCH IN TO KEEP THIS AREA CLEAN.
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z02
Zoro #
G5593712
UPC #
00194484076771
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PITCH IN TO KEEP THIS AREA CLEAN.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Blank
Printed Language
English
Header Background Color
Black
Header Legend Color
Black
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Pitch In To Keep This Area Clean.
Legend Pictogram ID
PHSK-43
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend Background Color
White
Sign Header
No Header
Adhesive Style
Permanent
ANSI 969 Compliant
No
Corrosion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Legend Pictogram Description
Trash
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Pitch In To Keep This Area Clean., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.