PITCH IN/TIRE LA BASURA EN SU LUGAR, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Y84

  • Mfr # 468Y84

  • Zoro # G5797458


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
PITCH IN/TIRE LA BASURA EN SU LUGAR
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468Y84
Zoro #
G5797458
UPC #
00194484160845
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PITCH IN/TIRE LA BASURA EN SU LUGAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
Legend Style
Symbol and Text
Header
Blank
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Printed Language
English, Spanish
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Chemical Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header
No Header
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Sign Legend
Pitch In Tire La Basura En Su Lugar
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Pitch In Tire La Basura En Su Lugar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.