PITCH IN/TIRE LA BASURA EN SU LUGAR, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468Y87

  • Mfr # 468Y87

  • Zoro # G5595709


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
PITCH IN/TIRE LA BASURA EN SU LUGAR
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Y87
Zoro #
G5595709
UPC #
00194484076672
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PITCH IN/TIRE LA BASURA EN SU LUGAR
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black
Header
Blank
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English, Spanish
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Rigid
Write on Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend
Pitch In Tire La Basura En Su Lugar
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
Trash
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram ID
PHSK-43
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Metal Detectable
No
Corrosion Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Pitch In Tire La Basura En Su Lugar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.