PITCH IN/TIRE LA BASURA EN SU LUGAR, 5 in W x 3 1/2 in H, Horizontal Rectangle, Vinyl, 468Y86, PK5

  • Mfr # 468Y86

  • Zoro # G5592452


product price:  $10.59
/pk 5, $2.12/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
PITCH IN/TIRE LA BASURA EN SU LUGAR
Sign Material
Vinyl
Height
3 1/2 in
Width
5 in
Thickness
0.02 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468Y86
Zoro #
G5592452
UPC #
00194484076665
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PITCH IN/TIRE LA BASURA EN SU LUGAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English, Spanish
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, Green
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Protective Coating
No Protective Coating
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Sign Legend
Pitch In Tire La Basura En Su Lugar
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Background Color
White
Sign Format
Other Format
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Chemical Resistant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Pitch In Tire La Basura En Su Lugar, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.