Zoro Homepage

PLEASE CLEAN MICROWAVE AFTER EACH USE, 9 in W x 6 in H, Horizontal Rectangle, Acrylic, 486H36

  • Mfr # 486H36

  • Zoro # G6261287


product price: $32.49
/ea

Key Features

Legend
PLEASE CLEAN MICROWAVE AFTER EACH USE
Sign Material
Acrylic
Height
6 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H36
Zoro #
G6261287
UPC #
00194484289317
Country of Origin
United States

Dimensions

Height
6 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
PLEASE CLEAN MICROWAVE AFTER EACH USE
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Brown
Operating Temp. Range
-40 Degrees F to 160 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Header
No Header
Legend Style
Text
Printed Language
English
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
No Header
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Please Clean Microwave After Each Use
Sign Legend Background Color
Brown
Material Properties
Rigid
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Includes Mounting Hardware
Yes
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
State Specific Sign
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
160 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Clean Microwave After Each Use, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.