Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE CLEAN UP!, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468W39

  • Mfr # 468W39

  • Zoro # G5277802


product price: $17.89
/ea

Key Features

Legend
PLEASE CLEAN UP!
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W39
Zoro #
G5277802
UPC #
00194484040093
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PLEASE CLEAN UP!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Blank
Header Background Color
Black
Header Legend Color
Black
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Legend Style
Text
Legend Color
Blue
Sign Legend Text Color
Blue
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Legend
Before You Leave Please Clean Up!
Anti-Slip Surface
No
Chemical Resistant
Yes
Metal Detectable
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Blue, White
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Legend Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Before You Leave Please Clean Up!, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.