Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE CLEAN UP!, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468W43

  • Mfr # 468W43

  • Zoro # G5220953


product price: $7.29
/ea

Key Features

Legend
PLEASE CLEAN UP!
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W43
Zoro #
G5220953
UPC #
00194484040123
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE CLEAN UP!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Header Background Color
Black
Header
Blank
Sign Background Color
White
Legend Color
Blue
Sign Legend Text Color
Blue
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Blue, White
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Header
No Header
Average Outdoor Durability
2 yr
Write on Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Number of Printed Sides
1
Chemical Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Material Properties
Flexible
Protective Coating
No Protective Coating
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Before You Leave Please Clean Up!
Metal Detectable
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Before You Leave Please Clean Up!, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.