Zoro Homepage

PLEASE CLEAN UP!, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468W42

  • Mfr # 468W42

  • Zoro # G5372707


product price: $13.39
/ea

Key Features

Legend
PLEASE CLEAN UP!
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W42
Zoro #
G5372707
UPC #
00194484076146
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PLEASE CLEAN UP!
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Blank
Printed Language
English
Header Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Blue
Sign Legend Text Color
Blue
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Blue, White
Metal Detectable
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend
Before You Leave Please Clean Up!
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Before You Leave Please Clean Up!, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.