Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE CLEAN UP!, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468W44

  • Mfr # 468W44

  • Zoro # G5366483


product price: $8.89
/ea

Key Features

Legend
PLEASE CLEAN UP!
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W44
Zoro #
G5366483
UPC #
00194484076153
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE CLEAN UP!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
ANSI Compliant
Yes
Header
Blank
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Color
Blue
Sign Legend Text Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Before You Leave Please Clean Up!
Mirror Print
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Sign Legend Background Color
Blue, White
Graffiti Resistant
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Before You Leave Please Clean Up!, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.