PLEASE CLEAN UP AFTER YOUR PET, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 485M23

  • Mfr # 485M23

  • Zoro # G6290151


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M23
Zoro #
G6290151
UPC #
00194484277710
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
No
Header
No Header
Printed Language
English
Sign Background Color
Green, White
Legend Color
Green, White
Sign Legend Text Color
Green, White
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
Please Clean Up After Your Pet
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Number of Printed Sides
1
Sign Legend Background Color
Green, White
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.