PLEASE CLEAN UP AFTER YOUR PET, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 485M27

  • Mfr # 485M27

  • Zoro # G6265968


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Vinyl
Height
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485M27
Zoro #
G6265968
UPC #
00194484277758
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Printed Language
English
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Green, White
Legend Color
Green, White
Sign Legend Text Color
Green, White
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Flexible
Adhesive Style
Permanent
Sign Legend
Please Clean Up After Your Pet
Anti-Slip Surface
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Legend Background Color
Green, White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.