PLEASE CLEAN UP AFTER YOUR PET, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 485M19

  • Mfr # 485M19

  • Zoro # G6294613


product price:  $13.15
/ea

Key Features

Legend
PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M19
Zoro #
G6294613
UPC #
00194484277673
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Sign Background Color
Green, White
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Printed Language
English
OSHA Compliant
No
ANSI Compliant
No
Legend Color
Green, White
Sign Legend Text Color
Green, White
Glow In The Dark
No
Material Properties
Rigid
Legend Pictogram Description
Person Picking Up After Dog
Corrosion Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-269
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Please Clean Up After Your Pet
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Background Color
Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.