PLEASE DEPOSIT ALL SANITARY NAPKINS IN CONTAINER., 14 in W x 10 in H, Polyethylene, 474A13

  • Mfr # 474A13

  • Zoro # G5627793


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PLEASE...DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474A13
Zoro #
G5627793
UPC #
00194484128807
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
PLEASE...DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Header
No Header
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Material Properties
Rigid
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend
Please...Deposit All Sanitary Napkins In Container Provided
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please...Deposit All Sanitary Napkins In Container Provided, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.