Shop CONDOR

PLEASE DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED, 7 in W x 5 in H, Vinyl, 469C10

  • Mfr # 469C10
  • Zoro # G5497383

product price: 
$
2.69
/ea

Key Features

Legend
PLEASE¿DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469C10
Zoro #
G5497383
UPC #
00194484077693
Country of Origin
United States
Item
Safety Sign
Legend
PLEASE¿DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Header
Blank
Header Background Color
Black
Legend Style
Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header
No Header
State Specific Sign
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Please... Deposit All Sanitary Napkins In Container Provided
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Product Type
Safety Sign

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please... Deposit All Sanitary Napkins In Container Provided, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.