Shop CONDOR

Please Do Not Litter/Favor De No Tirar Basura, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 468T54

  • Mfr # 468T54
  • Zoro # G5629491

product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468T54
Zoro #
G5629491
UPC #
00194484075293
Country of Origin
United States
Item
Safety Sign
Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Printed Language
English, Spanish
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Legend
Please Do Not Litter/Favor De No Tirar Basura
Adhesive Style
Permanent
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PHSK-41
State Specific Sign
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Write on Surface
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Legend Pictogram Description
Trash
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Please Do Not Litter/Favor De No Tirar Basura, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.