Please Do Not Litter/Favor De No Tirar Basura, 7 in x 10 in, Horizontal Rectangle, Aluminum, 468T49

  • Mfr # 468T49

  • Zoro # G5562958


product price:  $12.89
/ea

Key Features

Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468T49
Zoro #
G5562958
UPC #
00194484075248
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English, Spanish
Legend Style
Symbol and Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Material Properties
Rigid
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Chemical Resistant
Yes
Legend Pictogram Description
Trash
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header
No Header
Sign Legend
Please Do Not Litter/Favor De No Tirar Basura
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Legend Pictogram ID
PHSK-41
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Please Do Not Litter/Favor De No Tirar Basura, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.