Shop CONDOR

PLEASE DO NOT LITTER/POR FAVOR NO ARROJAR BASURAS, 10 in W x 14 in H, Vertical Rectangle, 468W75

  • Mfr # 468W75

  • Zoro # G5231648


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
PLEASE DO NOT LITTER/POR FAVOR NO ARROJAR BASURAS
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468W75
Zoro #
G5231648
UPC #
00194484040345
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PLEASE DO NOT LITTER/POR FAVOR NO ARROJAR BASURAS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Symbol and Text
Sign Background Color
White
Header Legend Color
Black
Printed Language
English, Spanish
ANSI Compliant
Yes
Header
Blank
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header
No Header
Includes Mounting Hardware
No
Mirror Print
No
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Please Do Not Litter Por Favor No Arrojar Basuras
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Please Do Not Litter Por Favor No Arrojar Basuras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.