PLEASE DO NOT LITTER/POR FAVOR NO ARROJAR BASURAS, 7 in W x 10 in H, Horizontal Rectangle, 468W72

  • Mfr # 468W72
  • Zoro # G5211031
product price: 
$
12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
PLEASE DO NOT LITTER/POR FAVOR NO ARROJAR BASURAS
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468W72
Zoro #
G5211031
UPC #
00194484040321
Country of Origin
United States
Item
Safety Sign
Legend
PLEASE DO NOT LITTER/POR FAVOR NO ARROJAR BASURAS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
Black
Header
Blank
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Printed Language
English, Spanish
Sign Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Green
Sign Legend Text Color
Green
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
State Specific Sign
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Legend
Please Do Not Litter Por Favor No Arrojar Basuras
ANSI 969 Compliant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header
No Header
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
Other Format
Includes Mounting Hardware
No
Sign Legend Background Color
White
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Metal Detectable
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Please Do Not Litter Por Favor No Arrojar Basuras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.