PLEASE DO NOT SPIT ON THE FLOOR, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469A61

  • Mfr # 469A61

  • Zoro # G5847952


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
PLEASE DO NOT SPIT ON THE FLOOR
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A61
Zoro #
G5847952
UPC #
00194484161064
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE DO NOT SPIT ON THE FLOOR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Green
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Header
Safety First
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Header
Safety First
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Header Text Color
White
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend
Please Do Not Spit On Floor
Metal Detectable
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Spit On Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.